Motion
MGZF50-400-M9BAV

SMC CORP OF AMERICA
MGZF50-400-M9BAV

MGZF50-400-M9BAV
Mi Item #03911355
MFR #MGZF50-400-M9BAV
Price$866.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGZF50-400-M9BAV

MGZF50-400-M9BAV
Mi Item #03911355
MFR #MGZF50-400-M9BAV

Mfr description
MGZF50-400-M9BAV ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$866.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m
  • Overall Height
    1.9690 in, 50 mm
  • Overall Width
    1.9690 in, 50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Non-Rotating
  • Country of Origin
    JP
  • Cylinder Style
    Non-rotating
  • Cylinder Suffix
    F50-400-M9BAV
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Double Power, Non-Lube, Non-Rotating
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGZ
  • Special Applications
    Pressing | Non-lube
  • Type
    Non-rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)