Motion
6004-2ZTN9/C3LLHT23

SKF
6004-2ZTN9/C3LLHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #03911360
MFR #6004-2ZTN9/C3LLHT23
Price$65.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6004-2ZTN9/C3LLHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #03911360
MFR #6004-2ZTN9/C3LLHT23

Mfr description
6004 2Z TN9 C3 LLHT23
  • Single Row Deep Groove Ball Bearing, polyamide cage, lower half of C3 fit, 2 shields, Kyodo Yushi SRL grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.44/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.16 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Double Shielded
  • Description
    6004 2Z TN9 C3 LLHT23
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, polyamide cage, lower half of C3 fit, 2 shields, Kyodo Yushi SRL grease
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6004-2ZTN9/C3LLHT23 Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, double shielded closure, 42 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    6004-2ZTN9/C3LLHT23
  • Max Rpm
    19000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2240 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570242676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)