Specifications
Dimensions
- Container Size8-1/2 lb
Details
- FormLiquid
- Manufacturer Upc Number00051115257483
- Substances RemovedGrease, Oil, Silicone, Tar
- UPC_NO00051115257483
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)