Motion
FLUKE-179/EDA2

FLUKE ELECTRONICS
FLUKE-179/EDA2

Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
MI ITEM #03911374
MFR #FLUKE-179/EDA2
Price$675.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-179/EDA2

Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
MI ITEM #03911374
MFR #FLUKE-179/EDA2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$675.05/each

Specifications

Dimensions

  • Dimensions
    43 x 90 x 185 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    420 g

Details

  • Battery Type
    Alkaline
  • Display Type
    Digital
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
  • Standards Met
    CSA, EN 61010-1 to 1000 V CAT IIIEN 61010-1 to 600 V CAT IV, TV listed and VDE Pending, UL

Overview

Mfr description
FLUKE-179/EDA2 (2718166 ) ETRONICS DMM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought