Motion
GH195-10
Aeroquip (Eaton) GH120 Series R2 Hose - 5/8 in ID, 1.03 in OD, 3650 psi Working Pressure, 14600 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #03911506
MFR #GH195-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH120 Series R2 Hose - 5/8 in ID, 1.03 in OD, 3650 psi Working Pressure, 14600 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #03911506
MFR #GH195-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH195-10
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146077912
  • Working Pressure
    3650 psi
  • Applications
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Pressure Rating
    3650 psi
  • Burst Pressure
    14600 psi
  • Inner Tube Material
    AQP Inner tube
  • Width
    0.62 in
  • Hose Reinforcement Material
    High-tensile steel cords
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    300 to -40 °F
  • UPC_NO
    678146077912
  • Color
    Blue
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.18 in
  • Dash Size
    -10
  • NMFC Number
    70
  • Hose Weight
    0.54 lb
  • Compatible Fittings
    TTC, 1SA
  • Height
    0.62 in
  • Standards Met
    SAE 100R2AT Type S|EN853 2SN|ABS Certified|EN45545|MSHA Approved|DNV|USCG|BV
  • Typical Applications
    Hydraulic system service with petroleum, fire resistant and water based fluids, fuel and lubricating systems.
  • Bend Radius
    7.99 in
  • Inside Diameter
    0.62 in
  • Max Pressure
    3650 psi
  • Outside Diameter
    1.03 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Premium
  • Application
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Embossed
  • Tube Material
    AQP Inner tube
  • Working Temperature Max
    300 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Length
    1.00 ft
  • Tube Materials
    AQP Inner tube
  • Weight
    0.54 lb
  • Manufacturer Catalog Number
    GH195-10
  • Description
    Aeroquip GH195 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -10
  • Maximum Operating Pressure
    3650 psi
  • Max Operating Temperature
    300 °F
  • Maximum Working Pressure
    3650 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.54 lb
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought