Motion
MGP-08-009

MECHANIX WEAR
MGP-08-009

The Original® High-Dexterity Mechanic's Gloves - Medium Size, Hook & Loop Cuff, Clarino Material
MI ITEM #03911597
MFR #MGP-08-009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MGP-08-009

The Original® High-Dexterity Mechanic's Gloves - Medium Size, Hook & Loop Cuff, Clarino Material
MI ITEM #03911597
MFR #MGP-08-009

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MGP-08-009 THE ORIGINAL HIGH ABRASION

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Grey
  • Back Material
    Spandex
  • Coating Coverage
    Uncoated
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Clarino

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought