Motion
NCME125-1200-XC6

SMC CORP OF AMERICA
NCME125-1200-XC6

NCM, Air Cylinder
Mi Item #03911612
MFR #NCME125-1200-XC6
Price$83.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME125-1200-XC6

NCM, Air Cylinder
Mi Item #03911612
MFR #NCME125-1200-XC6

Mfr description
NCME125-1200-XC6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.40/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Stroke  
    12.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)