Motion
320/32 X/Q

SKF
320/32 X/Q

Tapered Roller Bearing Full Assembly - 32 mm Bore, 58 mm OD, 17 mm Cone Width, 13 mm Cup Width
Mi Item #03911628
MFR #320/32 X/Q
Price$68.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
320/32 X/Q

Tapered Roller Bearing Full Assembly - 32 mm Bore, 58 mm OD, 17 mm Cone Width, 13 mm Cup Width
Mi Item #03911628
MFR #320/32 X/Q

Mfr description
320/32 X REPLACES 320/32 X/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.61/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter
    58 mm
  • Overall Width
    17 mm
  • Weight
    0.44 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577327376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)