Motion
32190
Screwdriver Set - Tip Style: Hex, Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 15 Piece Set
Mi Item #03911649
MFR #32190
Price$285.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Hex, Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 15 Piece Set
Mi Item #03911649
MFR #32190

Mfr description
32190 15PC INSLTD DRIVER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.41/each

Specifications

Dimensions

  • Blade Length
    100 Phillips mm, 100 Slotted mm, 125 Slotted mm, 150 Phillips mm, 150 Slotted mm, 175 Slotted mm, 5 Hex mm, 60 Slotted mm, 75 Slotted mm, 80 Phillips mm
  • Tip Sizes
    #1 (Phillips), #2 (Phillips), #3 (Phillips), 1/2 (Hex) in, 1/4 (Hex) in, 2 (Slotted) in, 2.5 (Slotted) in, 3 (Slotted) in, 3.5 (Slotted) in, 3/8 (Hex) in, 4.5 (Slotted) in, 5/16 (Hex) in, 6.5 (Slotted) in, 7/16 (Hex) in, 8 (Slotted) in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    15
  • Tip Style
    Hex, Phillips, Slotted
  • UPC_NO
    084705321905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)