Motion
1001
Mi Item #03911656
MFR #1001
Price$44.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03911656
MFR #1001

Mfr description
1001 ALL PURPOSE ELECTRICIANS TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.67/each

Specifications

Dimensions

  • Compatible Wire Size Range
    18 to 8 (Solid) AWG, 22 to 10 (Stranded) AWG
  • Max Compatible Wire Size
    8 AWG
  • Min Compatible Wire Size
    22 AWG
  • Overall Length
    8-1/2 in

Details

  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Includes Crimper
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644744013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)