Overview
Mfr description
5118P5 TOOL POUCH
Specifications
- Storage TypePouch
- MaterialLeather
- Overall Length8-1/2 in
- Overall Height Or Width9-1/4 in
- Waterproof Or Water ResistantNot Water Resistant
- Number Of Exterior Pockets5
- For Use WithBelts: 2-1/4" Width
- StrapNo Carrying Strap
- IncludesKnife Snap
- UPC_NO092644552342
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data