Motion
68400
Combination Wrench Set - 7 PC, Combination Type, Polished Chrome Finish, Flat Handle Style, 1/4 to 5/8 in Wrench Size
MI ITEM #03911661
MFR #68400
Your Price$107.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench Set - 7 PC, Combination Type, Polished Chrome Finish, Flat Handle Style, 1/4 to 5/8 in Wrench Size
MI ITEM #03911661
MFR #68400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.12/each(List $133.90)

Overview

Mfr description
68400 COMBO WRENCH SET 7 PC W/ POU
  • Set contains: 68410, 68411, 68412, 68413, 68414, 68415, and 68416
  • Includes pouch with marked pockets for each wrench
  • Open ends offset at 15-degree angle for confined working areas
  • 15-degree angle offset of box ends provides clearance over obstructions
  • Forged from highest quality alloy-steel
  • Corrosion resistant
  • Nickel chrome plated

Specifications

  • Wrench Set Type
    Combination
  • Number Of Pieces
    7
  • Handle Style
    Flat
  • Head Angle
    Offset
  • Wrench Size Range
    1/4 to 5/8 in
  • Material
    Steel
  • Included Accessories
    Pouch
  • Measurement System
    Imperial
  • Overall Length
    4-3/8 in, 5-1/8 in, 6-1/8 in, 6-3/8 in, 7-1/2 in, 7-1/8 in, 8-1/8 in
  • Wrench Sizes
    1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
  • UPC_NO
    092644684005
  • Finish Coating
    Polished Chrome
  • Additional Details
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought