Motion
928-25HV
Tape Measure - 25 ft Blade Length, 1 in Blade Width, Orange Body Color
MI ITEM #03911662
MFR #928-25HV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 25 ft Blade Length, 1 in Blade Width, Orange Body Color
MI ITEM #03911662
MFR #928-25HV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1 in
  • Weight
    1 lb

Details

  • Action
    Locking
  • Additional Details
    Truss Marking at 19.2"
  • Blade Material
    Steel
  • Body Color
    Orange
  • Lock Type
    Button
  • Mark Color
    Black
  • Measurement System
    Imperial
  • Retraction Method
    Automatic

Overview

Mfr description
928-25HV 25' STEEL TAPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought