Motion
5700570
ISOTURN-Series, IB55 Grade, CBN DNGA-Style Turning Insert, Diamond Shaped, 12.7mm maximum inscribed circle
Mi Item #03912227
MFR #5700570
Price$393.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IB55 Grade, CBN DNGA-Style Turning Insert, Diamond Shaped, 12.7mm maximum inscribed circle
Mi Item #03912227
MFR #5700570

Mfr description
5700570 DNGA 431T-MC IB55
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$393.25/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Included Angle
    55 °
  • Inscribed Circle
    12.7 mm
  • Length
    15.5 mm
  • Relief Angle
    0 °
  • Thickness
    4.76 mm

Details

  • Application
    Turning
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    DNGA 150404T
  • Insert Style
    DNGA
  • Manufacturer Grade
    IB55
  • Material
    CBN
  • Series
    ISOTURN
  • Shape
    Diamond
  • Single Or Multi Tipped
    Multi Tipped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)