Motion
FR 160

Fantech
FR 160

Tubeaxial or Duct Fan, Air Flow Rate In Range: Less Than 500, Speed: 2750RPM, Drive Type: Direct Drive
Mi Item #03912265
MFR #FR 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
FR 160

Tubeaxial or Duct Fan, Air Flow Rate In Range: Less Than 500, Speed: 2750RPM, Drive Type: Direct Drive
Mi Item #03912265
MFR #FR 160

Mfr description
FR 160 INLINE EXHAUST FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    11-3/4 in
  • Overall Height
    7-3/4 in
  • Overall Width
    11-3/4 in

Details

  • Duct Shape
    Circular
  • Fan Design
    Centrifugal
  • Max Airstream Temperature
    +140 °F
  • Maximum Air Flow
    500 cfm
  • Motor Current
    1.14 A
  • Motor Enclosure Type
    External Rotor
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Duct
  • Speed
    2750 rpm
  • Standards Met
    CSA Certified, UL Listed
  • Static Pressure Rating
    0.2 in wg, 0.4 in wg, 0.6 in wg, 0.8 in wg, 0 in wg, 1-1/2 in wg, 1 in wg
  • Wheel Type
    Backward Incline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)