Motion
FR 225

Fantech
FR 225

Tubeaxial or Duct Fan, Air Flow Rate In Range: Less Than 500, Speed: 3100RPM, Drive Type: Direct Drive
Mi Item #03912267
MFR #FR 225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
FR 225

Tubeaxial or Duct Fan, Air Flow Rate In Range: Less Than 500, Speed: 3100RPM, Drive Type: Direct Drive
Mi Item #03912267
MFR #FR 225

Mfr description
FR 225 INLINE EXHAUST FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    13-1/4 in
  • Overall Height
    9-1/4 in
  • Overall Width
    13-1/4 in

Details

  • Duct Shape
    Circular
  • Fan Design
    Centrifugal
  • Max Airstream Temperature
    +140 °F
  • Maximum Air Flow
    500 cfm
  • Motor Current
    1.35 A
  • Motor Enclosure Type
    External Rotor
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Duct
  • Speed
    3100 rpm
  • Standards Met
    CSA Certified, UL Listed
  • Static Pressure Rating
    0.2 in wg, 0.4 in wg, 0.6 in wg, 0.8 in wg, 0 in wg, 1-1/2 in wg, 1 in wg
  • Wheel Type
    Backward Incline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)