Motion
FG 6XL

Fantech
FG 6XL

Tubeaxial or Duct Fan, Air Flow Rate In Range: Less Than 500, Speed: 2900RPM, Drive Type: Direct Drive
MI ITEM #03912274
MFR #FG 6XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
FG 6XL

Tubeaxial or Duct Fan, Air Flow Rate In Range: Less Than 500, Speed: 2900RPM, Drive Type: Direct Drive
MI ITEM #03912274
MFR #FG 6XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG 6XL INLINE EXHAUST FAN

Specifications

  • Fan Design
    Centrifugal
  • Wheel Type
    Backward Incline
  • Maximum Air Flow
    500 cfm
  • Speed
    2900 rpm
  • Max Airstream Temperature
    +140 °F
  • Mount Type
    Duct
  • Motor Voltage
    120 V
  • Motor Phase
    1 ph
  • Motor Current
    1.48 A
  • Motor Power Frequency
    60 Hz
  • Motor Enclosure Type
    External Rotor
  • Standards Met
    CSA Certified, UL Listed
  • Duct Shape
    Circular
  • Overall Height
    8-5/8 in
  • Overall Width
    13-1/8 in
  • Overall Depth
    13-1/8 in
  • Static Pressure Rating
    0.1 in wg, 0.2 in wg, 0.4 in wg, 0.6 in wg, 0.8 in wg, 0 in wg, 1-1/2 in wg, 1-1/4 in wg, 1 in wg, 2 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought