Motion
FKD 10

Fantech
FKD 10

Tubeaxial or Duct Fan, Air Flow Rate In Range: 500-999, Speed: 2700RPM, Drive Type: Direct Drive
MI ITEM #03912282
MFR #FKD 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
FKD 10

Tubeaxial or Duct Fan, Air Flow Rate In Range: 500-999, Speed: 2700RPM, Drive Type: Direct Drive
MI ITEM #03912282
MFR #FKD 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    12-1/2 in
  • Overall Height
    12-1/2 in
  • Overall Width
    12-1/2 in

Details

  • Duct Shape
    Circular
  • Fan Design
    Axial, Centrifugal
  • Max Airstream Temperature
    +140 °F
  • Maximum Air Flow
    999 cfm
  • Motor Current
    3.01 A
  • Motor Enclosure Type
    External Rotor
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Duct
  • Sound Level
    15.3 sone
  • Speed
    2700 rpm
  • Standards Met
    CSA Certified, UL Listed
  • Static Pressure Rating
    0.1 in wg, 0.2 in wg, 0.4 in wg, 0.6 in wg, 0.8 in wg, 0 in wg, 1-1/2 in wg, 1-1/4 in wg, 1 in wg

Overview

Mfr description
FKD 10 INLINE EXHAUST FAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought