Motion
FKD 12

Fantech
FKD 12

Tubeaxial or Duct Fan, Air Flow Rate In Range: 1000-1499, Speed: 2900RPM, Drive Type: Direct Drive
MI ITEM #03912284
MFR #FKD 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
FKD 12

Tubeaxial or Duct Fan, Air Flow Rate In Range: 1000-1499, Speed: 2900RPM, Drive Type: Direct Drive
MI ITEM #03912284
MFR #FKD 12

Mfr description
FKD 12 INLINE EXHAUST FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    14 in
  • Overall Height
    12-1/2 in
  • Overall Width
    14 in

Details

  • Duct Shape
    Circular
  • Fan Design
    Axial, Centrifugal
  • Max Airstream Temperature
    +140 °F
  • Maximum Air Flow
    1499 cfm
  • Motor Current
    4.86 A
  • Motor Enclosure Type
    External Rotor
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Duct
  • Sound Level
    23 sone
  • Speed
    2900 rpm
  • Standards Met
    CSA Certified, UL Listed
  • Static Pressure Rating
    0.1 in wg, 0.2 in wg, 0.4 in wg, 0.6 in wg, 0.8 in wg, 0 in wg, 1-1/2 in wg, 1-1/4 in wg, 1 in wg, 2 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)