Motion
FKD 12XL

Fantech
FKD 12XL

Tubeaxial or Duct Fan, Air Flow Rate In Range: 2000-2499, Speed: 1700RPM, Drive Type: Direct Drive
MI ITEM #03912285
MFR #FKD 12XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
FKD 12XL

Tubeaxial or Duct Fan, Air Flow Rate In Range: 2000-2499, Speed: 1700RPM, Drive Type: Direct Drive
MI ITEM #03912285
MFR #FKD 12XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FKD 12XL INLINE EXHAUST FAN

Specifications

  • Fan Design
    Axial, Centrifugal
  • Maximum Air Flow
    2499 cfm
  • Speed
    1700 rpm
  • Sound Level
    18.7 sone
  • Max Airstream Temperature
    +140 °F
  • Mount Type
    Duct
  • Motor Voltage
    115 V
  • Motor Phase
    1 ph
  • Motor Current
    4.8 A
  • Motor Power Frequency
    60 Hz
  • Motor Enclosure Type
    External Rotor
  • Standards Met
    CSA Certified, UL Listed
  • Duct Shape
    Circular
  • Overall Height
    18-7/8 in
  • Overall Width
    17-7/8 in
  • Overall Depth
    17-7/8 in
  • Static Pressure Rating
    0.1 in wg, 0.2 in wg, 0.4 in wg, 0.6 in wg, 0.8 in wg, 0 in wg, 1-1/4 in wg, 1 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought