Motion
FKD 14XL

Fantech
FKD 14XL

Tubeaxial or Duct Fan, Air Flow Rate In Range: 2500-2999, Speed: 1550RPM, Drive Type: Direct Drive
Mi Item #03912287
MFR #FKD 14XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
FKD 14XL

Tubeaxial or Duct Fan, Air Flow Rate In Range: 2500-2999, Speed: 1550RPM, Drive Type: Direct Drive
Mi Item #03912287
MFR #FKD 14XL

Mfr description
FKD 14XL INLINE EXHAUST FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    19-3/4 in
  • Overall Height
    20-1/4 in
  • Overall Width
    19-3/4 in

Details

  • Duct Shape
    Circular
  • Fan Design
    Axial, Centrifugal
  • Max Airstream Temperature
    +140 °F
  • Maximum Air Flow
    2999 cfm
  • Motor Current
    7.12 A
  • Motor Enclosure Type
    External Rotor
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Duct
  • Sound Level
    19 sone
  • Speed
    1550 rpm
  • Standards Met
    CSA Certified, UL Listed
  • Static Pressure Rating
    0.1 in wg, 0.2 in wg, 0.4 in wg, 0.6 in wg, 0.8 in wg, 0 in wg, 1-1/2 in wg, 1-1/4 in wg, 1 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)