Motion
FKD 18

Fantech
FKD 18

Tubeaxial or Duct Fan, Air Flow Rate In Range: 4000-4499, Speed: 1600RPM, Drive Type: Direct Drive
Mi Item #03912290
MFR #FKD 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
FKD 18

Tubeaxial or Duct Fan, Air Flow Rate In Range: 4000-4499, Speed: 1600RPM, Drive Type: Direct Drive
Mi Item #03912290
MFR #FKD 18

Mfr description
FKD 18 INLINE EXHAUST FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    22-1/8 in
  • Overall Height
    21-3/4 in
  • Overall Width
    22-1/8 in

Details

  • Duct Shape
    Circular
  • Fan Design
    Axial, Centrifugal
  • Max Airstream Temperature
    +140 °F
  • Maximum Air Flow
    4499 cfm
  • Motor Current
    12.04 A
  • Motor Enclosure Type
    External Rotor
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Duct
  • Sound Level
    24 sone
  • Speed
    1600 rpm
  • Standards Met
    CSA Certified, UL Listed
  • Static Pressure Rating
    0.1 in wg, 0.2 in wg, 0.4 in wg, 0.6 in wg, 0.8 in wg, 0 in wg, 1-1/2 in wg, 1-1/4 in wg, 1 in wg, 2 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)