Motion
FADE 12-4

Fantech
FADE 12-4

Wall or Ceiling Exhaust Fan - Direct Drive, 12 in Diameter, 120 V, 230 V, 1 ph, 1.19 A
Mi Item #03912304
MFR #FADE 12-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
FADE 12-4

Wall or Ceiling Exhaust Fan - Direct Drive, 12 in Diameter, 120 V, 230 V, 1 ph, 1.19 A
Mi Item #03912304
MFR #FADE 12-4

Mfr description
FADE 12-4 12" IMPELLER, 4 POLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fan Diameter
    12 in
  • Opening Dimensions
    12-7/8 x 12-7/8 in
  • Overall Depth
    21 in
  • Overall Height
    17 in
  • Overall Width
    17 in

Details

  • Fan Design
    Axial
  • Max Airstream Temperature
    +100 °F
  • Maximum Air Flow
    1499 cfm
  • Motor Current
    1.19 A
  • Motor Enclosure Type
    Totally Enclosed (TEC)
  • Motor Phase
    1 ph
  • Motor Voltage
    120 V, 230 V
  • Sound Level
    9.4 sone
  • Speed
    1400 rpm
  • Standards Met
    AMCA 301, ASHRAE, NFPA
  • Static Pressure Rating
    0.1 in wg, 1/2 in wg, 1/4 in wg, 1/8 in wg, 3/8 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)