Motion
FADE 18-4

Fantech
FADE 18-4

Wall or Ceiling Exhaust Fan - Direct Drive, 18 in Diameter, 115 V, 230 V, 1 ph, 6.39 A
MI ITEM #03912318
MFR #FADE 18-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
FADE 18-4

Wall or Ceiling Exhaust Fan - Direct Drive, 18 in Diameter, 115 V, 230 V, 1 ph, 6.39 A
MI ITEM #03912318
MFR #FADE 18-4

Mfr description
FADE 18-4 WHD 115V W/ ASM HSG & DAMPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fan Diameter
    18 in
  • Opening Dimensions
    18-1/2 x 18-1/2 in
  • Overall Depth
    24 in
  • Overall Height
    22-9/16 in
  • Overall Width
    22-9/16 in

Details

  • Fan Design
    Axial
  • Max Airstream Temperature
    +100 °F
  • Maximum Air Flow
    4499 cfm
  • Motor Current
    6.39 A
  • Motor Enclosure Type
    Totally Enclosed (TEC)
  • Motor Phase
    1 ph
  • Motor Voltage
    115 V, 230 V
  • Sound Level
    14.3 sone
  • Speed
    1550 rpm
  • Standards Met
    AMCA 301, ASHRAE, NFPA
  • Static Pressure Rating
    0.1 in wg, 1/2 in wg, 1/4 in wg, 1/8 in wg, 3/8 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)