Motion
BR162416UU
BR162416UU
Mi Item #03912442
MFR #BR162416UU
Price$34.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR162416UU
Mi Item #03912442
MFR #BR162416UU

Mfr description
BR 162416UU BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.12/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter  
    1.5 in
  • Overall Width  
    1 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    23600 N
  • Long Description
    The BR162416UU Machined Type Needle Roller Bearing features a 1 in bore diameter, 1.5 in outside diameter, and a 1 in overall width with two seals, suitable for sealed industrial applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    BR
  • Static Load Capacity
    31300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)