Motion
CL-475-HTC
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 375lb
Mi Item #03912482
MFR #CL-475-HTC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 375lb
Mi Item #03912482
MFR #CL-475-HTC

Mfr description
CL-475-HTC CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    1-3/8 in
  • Base Width
    1-1/2 in
  • Clamp Arm Length
    2-5/8 in
  • Height Under Bar
    2-11/16 in
  • Weight
    0.8 lb

Details

  • Arm Style
    Open Arm
  • Base Material
    Alloy Steel
  • Clamp Style
    Horizontal
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    375 lb
  • Toggle Type
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)