Motion
DBF 110

Fantech
DBF 110

Tubeaxial or Duct Fan, Air Flow Rate In Range: Less Than 500, Drive Type: Direct Drive, Mount Type: Duct
MI ITEM #03912549
MFR #DBF 110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
DBF 110

Tubeaxial or Duct Fan, Air Flow Rate In Range: Less Than 500, Drive Type: Direct Drive, Mount Type: Duct
MI ITEM #03912549
MFR #DBF 110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DBF 110 DRYER BOOSTER KIT

Specifications

  • Fan Design
    Centrifugal
  • Wheel Type
    Backward Incline
  • Maximum Air Flow
    500 cfm
  • Max Airstream Temperature
    +140 °F
  • Mount Type
    Duct
  • Motor Current
    0.72 A
  • Motor Enclosure Type
    External Rotor
  • Standards Met
    CSA Certified, UL Listed
  • Duct Shape
    Circular
  • Overall Height
    28.57 in
  • Overall Width
    31-3/4 in
  • Overall Depth
    31-3/4 in
  • Static Pressure Rating
    0.2 in wg, 0.4 in wg, 0.6 in wg, 0.8 in wg, 0 in wg, 1 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought