Motion
28205RPB123810

LENOX SAW BLADES
28205RPB123810

Toothed Band Saw Blade - Bi-Metal Material, 12 ft 6 in Long, 1 in Wide
MI ITEM #03912593
MFR #28205RPB123810
List Price$130.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
28205RPB123810

Toothed Band Saw Blade - Bi-Metal Material, 12 ft 6 in Long, 1 in Wide
MI ITEM #03912593
MFR #28205RPB123810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.06/each for your price

Overview

Mfr description
28205 BSB 12'6"X1X.035X4/6RX+

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought