Motion
380950
Multimeter - Clamp-On Probe, Digital Display, 600 V dc Max, 600 V ac Max, 80 A AC current
Mi Item #03912652
MFR #380950
Price$179.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Clamp-On Probe, Digital Display, 600 V dc Max, 600 V ac Max, 80 A AC current
Mi Item #03912652
MFR #380950

Mfr description
380950 CLAMP METER, MINI, 80A, AC/DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.00/each

Specifications

Dimensions

  • Depth
    37 mm
  • Dimensions
    210 H x 70 W x 37 D mm
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    7 oz

Details

  • Best Dc Voltage Accuracy
    ±1.5% + 3 Digits
  • Display Type
    Digital
  • Housing Color
    Green
  • Max Ac Current Measurement
    80 A
  • Max Dc Current Measurement
    80 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Measurement Functions
    AC Voltage, Capacitance, DC Voltage, Duty Cycle, Frequency, Resistance
  • Power Source
    Battery
  • Probe Type
    Clamp-On Probe
  • Safety Category
    CAT III 600V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)