Specifications
Dimensions
- Frequency WeightingA, C
Details
- Accuracy±1.5 dB
- Calibration StandardStandard Calibration
- Display TypeLCD
- Maximum Decibel Reading130 dB
- Minimum Decibel Reading35 dB
- Sound Range35 to 100 (Low) dB, 65 to 130 (High) dB
- Standards MetANSI, IEC 651 Type 2
- TypeSound Meter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)