Motion
461920
Tachometer - Handheld Type, Noncontact, Digital Display
Mi Item #03912676
MFR #461920
Price$220.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tachometer - Handheld Type, Noncontact, Digital Display
Mi Item #03912676
MFR #461920

Mfr description
461920 TACHOMETER COUNTER
  • Last Reading Hold
  • Min/Max
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.00/each

Specifications

Dimensions

  • Tachometer Depth
    42 mm
  • Tachometer Height
    160 mm
  • Tachometer Width
    60 mm

Details

  • Calibration Certificate
    Available Separately
  • Contact Or Noncontact Operation
    Noncontact
  • Display
    5 digit LCD
  • Display Style
    Digital
  • Includes
    Carrying Case
  • Maximum Noncontact RPM
    99999 rpm
  • Measurements Taken
    RPM
  • Memory Stored Measurements
    Last/Min/Max
  • Number Of Digits Displayed
    5
  • Power Source
    Battery Powered
  • Standards Met
    Class 2 Laser
  • Tachometer Type
    Handheld
  • Working Angle
    +/-45 Degrees
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)