Specifications
Details
- Features & BenefitsIncludes: CB10 Circuit Breaker Finder • Quickly locate circuit breakers with audible and visual alert • Variable sensitivity adjustment to pinpoint correct circuit breaker • LED indicators determine if outlet is correctly wired and identify six fault conditions • Push button GFCI test • UL listed and CE approved • Includes 9V battery CT20 Continuity Tester/Wire Tracer • Continuity testing via bright flashing LED and loud pulsating beeper • Remote probe with flashing (red/green) LED allows a single user to trace up to three cables • Clips on and hangs from the cable(s) under test without support • CE approved • Includes 9V battery DV20 AC Voltage Detector/Flashlight • Non-Contact Detection of AC Voltage from 100V AC to 600V AC • Rugged, double molded housing • Built-in bright LED flashlight with ON/OFF button • UL listed CAT lll—600V, CE approved • Includes two AAA batteries • Carrying case included
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)