Specifications
Details
- Additional DetailsIn Compliance with EPA Method 340.2 (Potentiometric Ionselective Electrode)
- Auto Power OffYes
- DisplayLCD
- Includes4-3V Button Batteries, 48 in Neckstrap, Electrode, Sensor Cap, TISAB Reagent Tablets
- Manufacturer Catalog
- Measurements TakenFluoride
- Memory Stored Measurements25 Readings
- Meter TypeWaterproof Fluoride Meter
- Power Source4 CR2032 Batteries
- WaterproofYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)