Motion
FL705
Electrode Module - For Use With: Exstik Series Water Quality Meter
MI ITEM #03912710
MFR #FL705
List Price$154.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrode Module - For Use With: Exstik Series Water Quality Meter
MI ITEM #03912710
MFR #FL705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.00/each for your price

Overview

Mfr description
FL705 SPARE MODULE FOR FL700

Specifications

  • Accessory Type
    Electrode Module
  • For Use With
    Exstik Series Water Quality Meter
  • Connector
    Proprietary
  • Diameter
    16 mm
  • Length
    38 mm
  • Operating Temperature Range
    32 to 122 °F
  • Shelf Life
    1 yr.
  • Standards Met
    EPA Method 340.2
  • Body Material
    Polycarbonate
  • Tip Shape
    Flat
  • Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought