Specifications
Dimensions
- Display Counts4000 count LCD
Details
- Accuracy±5 %
- Calibration StandardStandard Calibration
- Foot Candle Range40–400–4000–40k Fc
- Includes3ft cable and protective cover, Windows® compatible software with USB cable, hard carrying case, and 9V battery
- Lux Range400–4000–40k–400k Lux
- Manufacturer Catalog
- Meter TypeFoot Candle/Lux Light Meter/Datalogger