Motion
MO210
Pocket Size Moisture Meter - Sensor Type: Integrated/Replaceable Electrodes, Measument Range: Pin - 6 to 44%
Mi Item #03912725
MFR #MO210
Price$139.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Size Moisture Meter - Sensor Type: Integrated/Replaceable Electrodes, Measument Range: Pin - 6 to 44%
Mi Item #03912725
MFR #MO210

Mfr description
MO210 MOISTURE METER, POCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.00/each

Specifications

Details

  • Additional Details
    Wood 6 to 44%;Non-Wood Material 0.2 to 2.0 %
  • Includes
    Protective Cap, Replacement Pins, and 3 - CR-2032 Button Batteries
  • Manufacturer Catalog
  • Measurement Range
    Pin - 6 to 44%
  • Meter Type
    Moisture Meter
  • Sensor Type
    Integrated/Replaceable Electrodes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)