Motion
MO280
Pinless Moisture Meter - Sensor Type: Pinless (Non-Penetrating), Measument Range: Pinless - 0 to 99.9 (Relative)
MI ITEM #03912728
MFR #MO280
Price$199.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pinless Moisture Meter - Sensor Type: Pinless (Non-Penetrating), Measument Range: Pinless - 0 to 99.9 (Relative)
MI ITEM #03912728
MFR #MO280

Mfr description
MO280 MOISTURE METER, PINLESS
  • Non-invasive measurement to monitor moisture in wood and other building materials
  • Select from 10 wood types and measurement ranges
  • Measurement depth to 0.75" (20mm) below the surface
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.00/each

Specifications

Details

  • Includes
    9V Battery and Pouch Case
  • Manufacturer Catalog
  • Measurement Range
    Pinless - 0 to 99.9 (Relative)
  • Meter Type
    Pinless Moisture Meter
  • Sensor Type
    Pinless (Non-Penetrating)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)