Specifications
Details
- Accuracy±3 %
- Calibration StandardStandard Calibration
- Includes3.6V Lithium Battery and Windows® 98/2000/XP/Vista/7/8 Compatible Analysis Software
- Manufacturer Catalog
- Meter TypeTemperature/Humidity Datalogger
- Relative Humidity0 to 100 %
- Temperature Range-40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)