Specifications
Details
- Calibration StandardStandard Calibration
- Includes3.6V Lithium Battery, Protective USB Cap, Mounting Bracket, and Windows® 98/2000/XP/Vista/7/8/10 Compatible Analysis Software
- Manufacturer Catalog
- Meter TypeTemperature Datalogger
- Temperature Range-40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)