Motion
365THFS8036EU

MARATHON ELECTRIC
365THFS8036EU

Inverter Vector Duty Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #03913019
MFR #365THFS8036EU
Your Price$18,949.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
365THFS8036EU

Inverter Vector Duty Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #03913019
MFR #365THFS8036EU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18,949.16/each(List $23,686.45)

Overview

Mfr description
75HP 1800RPM Y574 TEFC 230/460V 365T 3PH
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, class F) Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure)

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    365T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    184.00 / 92.00 A, 184.0/92.0 A
  • Full Load Efficiency
    94.1 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    4
  • Description Keyword
    75 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    34.71 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    1,061 lbs
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Additional Details
    Designed for Inverter/Vector Applications Where up to a 2000:1 Constant Torque Speed Range is Required;Uses Include: Material Handling, Machine Tools, Conveyors, Hoist, Metal Processing, Pumps, Compressors, Textile Processing, and Other Industrial Machinery Installed in Dusty or Dirty Environments Where Cast Iron Construction is Required
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025272
  • Operation Manual
  • Technical Specifications
    75 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 365T Frame, TEFC
  • Manufacturer Catalog Number
    Y574
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text