Motion
254THFNA8038BC

MARATHON ELECTRIC
254THFNA8038BC

Inverter Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #03913021
MFR #254THFNA8038BC
Your Price$5,901.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
254THFNA8038BC

Inverter Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #03913021
MFR #254THFNA8038BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,901.58/each(List $7,081.89)

Overview

Mfr description
15HP 1800RPM Y597 TEFC 230/460V 254TC
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, class F) Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure)

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    254TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    37.00 / 18.50 A, 37.0/18.5 A
  • Full Load Efficiency
    90.2 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    4
  • Description Keyword
    15 hp
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    26.34 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    350 lbs
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Additional Details
    Designed for Inverter/Vector Applications Where up to a 2000:1 Constant Torque Speed Range is Required;Uses Include: Material Handling, Machine Tools, Conveyors, Hoist, Metal Processing, Pumps, Compressors, Textile Processing, and Other Industrial Machinery Installed in Dusty or Dirty Environments Where Cast Iron Construction is Required
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025388
  • Operation Manual
  • Technical Specifications
    15 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 254TC Frame, TEFC
  • Manufacturer Catalog Number
    Y597
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought