Motion
PAK465
Spill Platform - LDPE, HDPE, 25000 lbs Load Capacity, 18 gal Sump Capacity, Dimensions: 27-1/4 x 54-1/2 x 4-1/4 in
Mi Item #03913079
MFR #PAK465
Price$785.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Platform - LDPE, HDPE, 25000 lbs Load Capacity, 18 gal Sump Capacity, Dimensions: 27-1/4 x 54-1/2 x 4-1/4 in
Mi Item #03913079
MFR #PAK465

Mfr description
PAK465 MODULAR SPILL DECK
  • Heavy-duty deck withstands extra-heavy loads; ideal for storing or servicing heavy equipment that is prone to leaks
  • Patented "flow-through" sump design lets liquid pass freely from one sump to another to help you comply with containment regulations
  • Modular design features exclusive bulkhead fittings and predrilled ports to connect to other decks; ready to use as soon as they arrive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.53/each

Specifications

Dimensions

  • Dimensions
    27-1/4 x 54-1/2 x 4-1/4 in
  • Height
    4.2500 in
  • Length
    54.5000 in
  • Weight
    56 lbs
  • Width
    27.2500 in

Details

  • Color
    White
  • Drain
    No Drain
  • Load Capacity
    25000 lbs
  • Material
    HDPE, LDPE
  • Number Of Drums
    2
  • Number of Grates
    1
  • Sump Capacity
    18 gal (US)
  • Type
    Modular Spill Deck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)