1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Fantech
FB 6
Rigid Box Filter, Filter Size: 10 x 20 x 1", MERV: 13, Efficiency Rating: 80 to 90%
MI ITEM #
03913092
MFR #
FB 6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Fantech FB 6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fantech
FB 6
Rigid Box Filter, Filter Size: 10 x 20 x 1", MERV: 13, Efficiency Rating: 80 to 90%
MI ITEM #
03913092
MFR #
FB 6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
FB 6 IN-LINE FILTER BOX
Specifications
Filter Size
10 x 20 x 1 in
MERV
13
Efficiency Rating
80 to 90 %
Actual Size
9-1/2 x 19-1/2 x 3/4 in
Frame Material
Galvanized Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought