Motion
26 X 9435
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Split, 14.000 in Shaft Dia., 15.500 in OD, 0.688 in Overall Width, Model 26 Design, Mill-Right N Lip Material
Mi Item #03913284
MFR #26 X 9435
Price$908.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Split, 14.000 in Shaft Dia., 15.500 in OD, 0.688 in Overall Width, Model 26 Design, Mill-Right N Lip Material
Mi Item #03913284
MFR #26 X 9435

Mfr description
26X9435 MILL-RIGHT N (48713) SPLIT
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 26 Oil Seal family provides moderate abrasion and moderate chemical resistance
  • Rubber reinforced O.D.
  • Single lip configuration with molded-in stainless steel finger spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.36/each

Specifications

Dimensions

  • Outside Diameter
    15.500 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    14.000 in
  • Weight
    1.19 lbs

Details

  • Construction Description
    Single Lip, Split Seal Design, Molded-in Stainless Steel Finger Spring, Fabric Reinforced Rubber O.D.
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    Model 26
  • Design Type
    Model 26
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • Manufacturer Catalog Number
    24610-9435
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)