Motion
P42-8MGT-30

GATES RUBBER CO
P42-8MGT-30

P428MGT30 Belt Sprocket - GT2, 8 mm Pitch, 30 mm Belt Width, 42 Teeth, Taper Lock Bushed, 2012
Mi Item #03913354
MFR #P42-8MGT-30
Price$293.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P42-8MGT-30

P428MGT30 Belt Sprocket - GT2, 8 mm Pitch, 30 mm Belt Width, 42 Teeth, Taper Lock Bushed, 2012
Mi Item #03913354
MFR #P42-8MGT-30

Mfr description
P42-8MGT-30-2012 TL SPKT
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.72/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Pitch Diameter
    4.211 in
  • Weight
    3.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Upc Number
    072053633269
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    42
  • Pulley Construction
    Plain
  • UPC_NO
    072053633269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)