Motion
SHU C88100

SHUSTER CORP
SHU C88100

Radial/Deep Groove Ball Bearing - Straight Bore, 0.9630 in ID, 1.3780 in OD, 0.8125 in Width, Double Sealed, Without Snap Ring
MI ITEM #03913425
MFR #SHU C88100
Price$982.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU C88100

Radial/Deep Groove Ball Bearing - Straight Bore, 0.9630 in ID, 1.3780 in OD, 0.8125 in Width, Double Sealed, Without Snap Ring
MI ITEM #03913425
MFR #SHU C88100

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$982.41/each

Specifications

Dimensions

  • Bore Diameter  
    0.9630 in
  • Inner Ring Width
    0.8125 in
  • Outside Diameter  
    1.3780 in
  • Overall Width  
    0.8125 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    C88100 BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHU C88100 is a 0.963 in bore radial/deep groove ball bearing with 1.378 in OD, 0.8125 in width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHU C88100
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200 Special
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
C88100 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought