Motion
SHU 63/22 2RS

SHUSTER CORP
SHU 63/22 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #03913541
MFR #SHU 63/22 2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 63/22 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #03913541
MFR #SHU 63/22 2RS

Mfr description
63/222RS BALL BRG
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    63/222RS BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The SHU 63/22 2RS is a 22 mm bore radial/deep groove ball bearing with 56 mm OD, 16 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHU 63/22 2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)