Motion
SHU 5208AZ

SHUSTER CORP
SHU 5208AZ

Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #03913544
MFR #SHU 5208AZ
List Price$693.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 5208AZ

Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #03913544
MFR #SHU 5208AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$693.02/each for your price

Overview

Mfr description
5208AZ BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Outer Ring Width
    30.2 mm
  • Inner Ring Width
    30.2 mm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Series
    5200
  • Description
    5208AZ BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought