Motion
SHU 6213NRC3

SHUSTER CORP
SHU 6213NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #03913562
MFR #SHU 6213NRC3
Price$617.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 6213NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #03913562
MFR #SHU 6213NRC3

Mfr description
6213NRC3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.43/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6213NRC3 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The SHU 6213NRC3 is a 65 mm bore radial/deep groove ball bearing with 120 mm OD, 23 mm width, straight design, open type.
  • Manufacturer Catalog Number
    SHU 6213NRC3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)