Motion
TF20006
Tri-Flow Lubricant - 12 oz, Brown Color
MI ITEM #03913634
MFR #TF20006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Flow Lubricant - 12 oz, Brown Color
MI ITEM #03913634
MFR #TF20006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 oz

Details

  • Application
    General Purpose
  • Color
    Brown
  • Composition
    2-Methoxymethylethoxypropanol, Amyl Acetate, Butane, Heavy Aliphatic Solvent, Heavy Naphthenic Petroleum Oil, Heavy Paraffinic Oil, Naphthenic Oil, Propane
  • Flammability
    Flammable
  • Max Operating Temperature
    475 °F
  • Min Operating Temperature
    -58 °F
  • Operating Temperature Range
    -60 to 475 °F
  • Product Types
    Lubricant with PTFE
  • Temperature Range
    -60 to 475 °F
  • Type
    Lubricant
  • Working Temperature
    -60 to 475 °F

Overview

Mfr description
TF20006 TRI-FLOW SUPERIOR LUBRICANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought